10B-1 Simple cranked link - loose fit no. 12
Chain | BS |
---|---|
Chain pitch | 15.875 mm |
Profile | Simplex (1) |
Logistic Weight | 0,008 g |
---|---|
Chain | BS |
Chain pitch | 15.875 mm |
Profile | Simplex (1) |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Plate height | 14.6 mm |
Plate thickness | 1.55 mm |
Pin length | 18.8 mm |
Material | Steel |
Type | Roller Chain |
Plate type | Straight |
Chain pin diameter | 5.08 mm |
Sold out