BS Connecting Link for straight sided chain
Chain | 08b-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | simplex (1) |
Chain | 08b-1 |
---|---|
Chain pitch | 12.7 mm |
Profile | simplex (1) |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 12.2 mm |
Plate thickness | 1.65 mm |
Pin length | 18.4 mm |
Material | carbon steel |
Type | conn link |
Plate type | other |
Usually arrives within 14 working days