TSUBAKI 0801002528 RS25-2 G8 TWO PITCH OFFSET LINK


RS25-2 Tsubaki ANSI G7 two pitch offset link

References
tsubaki:RS25-2 2POL
rubix:267A0201
manufacturer :0801002528
ean:8718472028003
TSUBAKI OFFSET LINK DOUBLE ANSI 25-2
brand logo
Technical specifications
ChainANSI G7
Chain pitch6.35 mm
See all Specifications

Product details : TSUBAKI 0801002528 RS25-2 G8 TWO PITCH OFFSET LINK


Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G7 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G7 is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.

Technical specifications


Attributes
Logistic Weight2 g
ChainANSI G7
Chain pitch6.35 mm
Weight2 g
Inner width min.3.18 mm
Roller diameter3.3 mm
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ Each
£ 9.62 incl. VAT
  • Usually arrives within 14 working days