ANSI Offset Link
Chain | ASA 50-1 |
---|---|
Chain pitch | 15.875 mm |
Profile | Simplex (1) |
Chain | ASA 50-1 |
---|---|
Chain pitch | 15.875 mm |
Profile | Simplex (1) |
Inner width min. | 9.4 mm |
Roller diameter | 10.16 mm |
Pin length | 10.25 mm |
Material | Carbon steel |
Plate type | Other |
Usually arrives within 14 working days