RS08B-SS-3 Tsubaki BS-SS connecting link
Chain | 08B3SSCL |
---|---|
Chain pitch | 12.7 mm |
Profile | Triplex (3) |
Logistic Weight | 22 g |
---|---|
Chain | 08B3SSCL |
Chain pitch | 12.7 mm |
Profile | Triplex (3) |
Weight | 22 g |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Pin length | 48.6 mm |
Plate type | Round |
Chain pin diameter | 4.45 mm |
Usually arrives within 14 working days