References
Hillbrush:MSC3B
Rubix:155A0327
EAN:00804548033137
Product details : HILLBRUSH MSC3B WIDE 75MM STAINLESS STEEL SCRAPER BLUE
225mm hand scraper with coloured slip resistant Polypropylene handle and hanging hole, and 75mm wide x 1.4mm thick stainless steel blade.
Strengths
G4035007252
Technical specifications
Attributes
| Length | 22.4 cm |
|---|
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- In stock: Next day delivery

