Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
VIKAN 77122 GRN HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN 77122 GRN HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
VIKAN GREEN SQUEEGEE 771
References
vikan:
77122
rubix:
121A4921
ean:
5705020771224
Technical specifications
Length
40.5
cm
See all Specifications
Product details
Technical specifications
Product details : VIKAN 77122 GRN HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
Designed for areas where both high levels of hygiene and effective water removal are required, this squeegee can be used on all types of surfaces, including tiled and safety flooring. The cassette can be removed easily for cleaning or replacement
Technical specifications
Attributes
Length
40.5
cm
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.40
excl. VAT
/
Each
£
17.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN SQUEEGEE 500MM BLUE 77533
VIKAN 77149 BLK HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 40103 STAINLESS STEEL SCRAPER 50MM BLUE
VIKAN 707752 WIPE-N-SHINE 250MM GREEN SQUEEGEE
VIKAN 40512 GRN HAND SCRAPER FLEXIBLE 165MM
VIKAN 77545 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX 845491 FLOOR SQUEEGEE LENGTH CM 34
VIKAN 40602 GRN HAND SCRAPER 75MM
VIKAN 77146 YEL HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN 40116 YEL STAINLESS STEEL SCRAPER WITH THREADED HANDLE 100MM
VIKAN 40515 WHT HAND SCRAPER FLEXIBLE 165MM
VIKAN 77124 RED HYGIENIC FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
SPARTEX 845502 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM75
VIKAN 40096 YEL STAINLESS STEEL HAND SCRAPER 100MM
VIKAN 29105 WHT TABLE & FLOOR SCRAPER 260MM