RENOLD A&S CONNECTING LINK 06B-2/12I


12B-2 Double cranked link - loose fit no. 12

References
renold:06B2S12I
rubix:102A2865
ean:0673766034802
brand logo
brand logo
Technical specifications
Chain06B2
Chain pitch9.525 mm
See all Specifications

Product details : RENOLD A&S CONNECTING LINK 06B-2/12I


Renold's remarkable control over the bolt/bushing contact ensures that the life span of its chains surpasses that of other brands. Therefore, hardly any initial chain adjustment is required.
Connecting shackles cranked with straight flap 06B-2

Technical specifications


Attributes
Logistic Weight0,007 g
Chain06B2
Chain pitch9.525 mm
Inner width min.5.72 mm
Roller diameter6.35 mm
Pin length23 mm
MaterialSteel
Plate typeStraight
Show UNSPSC/ECL@SS
£ 6.54 excl. VAT
/ Each
£ 7.85 incl. VAT
  • Sold out