BS Offset Link
Chain | 16b-1 |
---|---|
Chain pitch | 25.4 mm |
Profile | simplex (1) |
Chain | 16b-1 |
---|---|
Chain pitch | 25.4 mm |
Profile | simplex (1) |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Pin length | 36.7 mm |
Material | carbon steel |
Plate type | mcs |
In stock: Next day delivery