BS Offset Link
Chain | 20B-1 |
---|---|
Chain pitch | 31.75 mm |
Profile | Simplex (1) |
Chain | 20B-1 |
---|---|
Chain pitch | 31.75 mm |
Profile | Simplex (1) |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Pin length | 44 mm |
Material | Carbon steel |
Plate type | MCS |
Usually arrives within 14 working days