TSUBAKI 1023600002 CONNECTING LINK RF2060HP SS CL (P=1-1/2'')


RF2060HP SS CL (P=1-1/2'')

References
tsubaki:RF2060HP SS CL
rubix:171A8366
manufacturer :1023600002
ean:8718472038477
brand logo
brand logo
Technical specifications
Chainansi double pitch ss hollow pin (hp)
Chain pitch38.1 mm
See all Specifications

Product details : TSUBAKI 1023600002 CONNECTING LINK RF2060HP SS CL (P=1-1/2'')


All basic components of Tsubaki SS attachment chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
Logistic Weight40 g
Chainansi double pitch ss hollow pin (hp)
Chain pitch38.1 mm
Weight40 g
Show UNSPSC/ECL@SS
£ 37.53 excl. VAT
/ Each
£ 45.04 incl. VAT
  • Usually arrives within 14 working days