12B-2 Double cranked link - loose fit no. 12
Chain | 12B2 |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 0,012 g |
---|---|
Chain | 12B2 |
Chain pitch | 19.05 mm |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Pin length | 41.4 mm |
Material | Steel |
Plate type | Curved |
Usually arrives within 14 working days