BS NP Chain Connecting Link
Chain | BS NP Chain |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 16 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 12.7 mm |
Weight | 16 g |
Inner width min. | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Plate thickness | 1.6 mm |
Pin length | 34.5 mm |
Chain pin diameter | 4.45 mm |
Usually arrives within 14 working days