RS120-1 Tsubaki ANSI G7 connecting link (cotterpin)
Chain | 120CL |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 216 g |
---|---|
Chain | 120CL |
Chain pitch | 38.1 mm |
Weight | 216 g |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Pin length | 55 mm |
Plate type | Round |
Chain pin diameter | 11.11 mm |
Usually arrives within 14 working days