BS SS Chain Connecting Link (Spring Clip)
Chain | BS SS Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 97 g |
---|---|
Chain | BS SS Chain |
Chain pitch | 19.05 mm |
Weight | 97 g |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Pin length | 46.1 mm |
Material | Stainless Steel |
Type | Roller Chain |
Plate type | Flat |
Chain pin diameter | 5.72 mm |
Usually arrives within 14 working days