Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chains
Connecting link for chain
MECALINE MCS.05B1 OFFSET LINKS FOR SINGLE CHAIN - PITCH 8
MECALINE MCS.05B1 OFFSET LINKS FOR SINGLE CHAIN - PITCH 8
BS Offset Link
References
mecaline:
MCS.05B1
rubix:
353A6328
manufacturer :
883746
ean:
3660338371578
Technical specifications
Chain
05b-1
Chain pitch
8
mm
Profile
simplex (1)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MCS.05B1 OFFSET LINKS FOR SINGLE CHAIN - PITCH 8
Offset (Cranked) Link for Roller Chain
05B1 Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
Chain
05b-1
Chain pitch
8
mm
Profile
simplex (1)
Inner width min.
3
mm
Roller diameter
5
mm
Pin length
8.7
mm
Material
carbon steel
Plate type
mcs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.25
excl. VAT
/
Each
£
0.30
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
TSUBAKI 72790162012 RS16B-2 BS WINNER CONNECTING LINK DWG CR112.1254-E
TSUBAKI 0120180003 RS180-1 G8 CONNECTING LINK (COTTERPIN)
TSUBAKI 0120080004 RS80-1 G8 ONE PITCH OFFSET LINK
RENOLD GY10B2S26I 114056/26I CONNECTING LINK
TSUBAKI 1113800002 CONNECTING LINK RS80HP CL (P=1'')
TSUBAKI 0162100004 RS100-NP-1 ONE PITCH OFFSET LINK
MECALINE MCS.32B2 OFFSET LINKS FOR DOUBLE CHAIN - PITCH 5088
TSUBAKI 0120100303 RS100-3 G8 CONNECTING LINK (COTTERPIN)
MECALINE 10B1CL-PK5 10B-1 BS SIMPLEX CONNECTING LINK (PK5)
TSUBAKI 0120120208 RS120-2 G8 TWO PITCH OFFSET LINK
TSUBAKI 0802000354 RS35-SS-1 ONE PITCH OFFSET LINK
TSUBAKI 1020600002 CLIP-TYPE CONNECTING LINK RF2060SS 1 CL (P=1-1/2'')
TSUBAKI 2202100004 RS100-LMD-1 LAMBDA ONE PITCH OFFSET LINK
TSUBAKI 0804000352 RS35-NP-1 CONNECTING LINK
TSUBAKI 0120120203 RS120-2 G8 CONNECTING LINK (COTTERPIN)