TSUBAKI 0231200002 RS20B-SS-1 BS-SS CONNECTING LINK (COTTERPIN)
RS20B-SS-1 Tsubaki BS-SS connecting link (cotterpin)
See technical informationReferences
Tsubaki:RS20B SS 1 CL CP
Rubix:267A0151
Manufacturer :0231200002
EAN:8718472017359

Product details : TSUBAKI 0231200002 RS20B-SS-1 BS-SS CONNECTING LINK (COTTERPIN)
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Chain | 20bsscl |
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | stainless steel sus304 (except spring clip in sus301) |
| Weight | 115 g |
| Roller diameter | 19.05 mm |
| Type | connecting link with cotter pin (cotter) |
Show UNSPSC/ECL@SS
£ 36.20 excl. VAT
/ Each
£ 43.44 incl. VAT
- Usually arrives within 14 working days