References
Renold:16B2S26I
Rubix:105A9955
EAN:0673766007240



Documents
Product details : A&S CONNLINK SPRINGCLIP 16B-2/26I
Renold's unique control over pin/bush contact ensures the service life exceeds that of other brands. The Renold roller chain is resistant to fatigue, so that these chains last up to four times longer than competitors' chains. The breaking strength is higher than the minimum requirements of the international standard.
Strengths
• Solid roller, solid bush
• Easy to disassemble
• High form
• Unprecedented accuracy
• Reliable
• Easy to disassemble
• High form
• Unprecedented accuracy
• Reliable
Technical specifications
Attributes
| Logistic Weight | 0,12 g |
|---|---|
| Chain | bs |
| Chain pitch | 25.4 mm |
| Profile | duplex (2) |
| Material | steel |
| Roller diameter | 15.88 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 13.14 excl. VAT
/ Each
£ 15.77 incl. VAT
- Usually arrives within 14 working days