16000 Single Row Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 42x42x8 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 29000 rpm |
Basic static load, radial - C0r | 4500 N |
Basic dynamic load, radial - Cr | 8750 N |
Weight | 0.074 kg |
Usually arrives within 14 working days