Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 61800 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 5800 rpm |
Precision | P0 |
Basic static load, radial - C0r | 3300 N |
Basic dynamic load, radial - Cr | 3900 N |
Weight | 0.031 kg |
Usually arrives within 14 working days