Deep groove ball bearing NTN 6012LLUCM/5K, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6012LLU/5K
See technical informationReferences
NTN:6012LLUCM/5K
Rubix:204A9080
Manufacturer :6012LLUCM/5K
EAN:4547359004038



Product details : NTN 6012LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x18 mm |
|---|---|
| Logistic Weight | 432 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6000 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
- Delivery usually within ( 3 ) days
