Deep groove ball bearing SKF 6240 M/C4, Outer diameter: 360 mm | Width: 58 mm | Inner diameter: 200 mm


Deep Groove Ball Bearing

References
skf:6240 M/C4
rubix:239A6311
ean:7316573305002
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter360 mm
Width58 mm
See all Specifications

Product details : SKF 6240M/C4 BALL BEARING


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Logistic Weight26100 g
Inner diameter200 mm
Outer diameter360 mm
Width58 mm
SealingOpen
Bearing ClearanceC4
Series62
Show UNSPSC/ECL@SS
£ 1,983.65 excl. VAT
/ Each
£ 2,380.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories