16000 Single Row Deep Groove Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 110x110x13 mm |
---|---|
Logistic Weight | 456 g |
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 22600 N |
Basic dynamic load, radial - Cr | 27000 N |
Weight | 0.008 kg |
Usually arrives within 14 working days