SKF Deep groove ball bearing 6015 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x115x115 mm |
---|---|
Logistic Weight | 631,4 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 41600 N |
Usually arrives within 14 working days