Deep groove ball bearing SNR 6216 ZZC3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm

Deep groove ball bearings, single row

See technical information

References

SNR:6216 ZZC3
Rubix:45037331
EAN:3413520138288
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Product details : SNR 6216ZZC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6200
Cagesteel
Reference speed5500 rpm
Limit speed6000 rpm
Basic static load, radial - C0r53000 N
Basic dynamic load, radial - Cr72100 N
Weight1.42 kg
£ 46.85 excl. VAT
/ Each
£ 56.22 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories