Rolling and Plain Bearings
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 7 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 11500 rpm |
Limit speed | 20800 rpm |
Precision | PN |
Basic static load, radial - C0r | 3440 N |
Basic dynamic load, radial - Cr | 4450 N |
Usually arrives within 14 working days