Deep groove ball bearing NTN 16020, Outer diameter: 150 mm | Width: 16 mm | Inner diameter: 100 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16020
Rubix:204A4272
EAN:4547359515817



Product details : NTN 16020 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x16 mm |
|---|---|
| Logistic Weight | 1005 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 39000 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 47.75 excl. VAT
/ Each
£ 57.30 incl. VAT
- Delivery usually within ( 3 ) days
