Deep groove ball bearings, single row
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Limit speed | 6400 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25600 N |
Weight | 0.287 kg |
Usually arrives within 14 working days