Deep groove ball bearing NTN 16024, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16024
Rubix:204A4279
EAN:4547359258585



Product details : NTN 16024 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x19 mm |
|---|---|
| Logistic Weight | 1650 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Reference speed | 3500 rpm |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 63500 N |
| Basic dynamic load, radial - Cr | 70000 N |
| Weight | 0.069 kg |
Show UNSPSC/ECL@SS
£ 78.19 excl. VAT
/ Each
£ 93.83 incl. VAT
- Delivery usually within ( 3 ) days
