Deep Groove Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 6 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 619 |
Material | Steel |
Cage | Other |
Reference speed | 2330 rpm |
Limit speed | 38000 rpm |
Precision | PN |
Basic static load, radial - C0r | 1460 N |
Basic dynamic load, radial - Cr | 2890 N |
Weight | 0.01 kg |
Usually arrives within 14 working days