Deep groove ball bearing FAG 6000-C-2Z-C3>V, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Ball bearing 60
See technical informationReferences
FAG:6000-C-2Z-C3>V
Rubix:244A3924
Manufacturer :0957026790030
EAN:4064327050120

Product details : FAG 6000-C-2Z-C3V 0957026790030 DEEP GROOVE BALL BEARING
This FAG ball bearing is an essential component for industrial mechanisms requiring reliable and long-lasting performance. Designed to minimize friction and reduce noise, this bearing stands out for its optimized energy efficiency. It is ideal for demanding environments thanks to its robustness and ability to operate smoothly even under high loads.
Features:
This single-row deep-groove ball bearing, manufactured by FAG, features C-generation technology. This technology offers optimized raceway geometry, promoting reduced friction and quiet operation. It is equipped with two metal shields on each side, providing protection against coarse contaminants. Its riveted sheet-metal cage ensures uniform load distribution, thereby extending the product’s service life. The C3 radial clearance allows for use under more demanding temperature and speed conditions.
Maintenance:
Maintenance of this bearing is minimal thanks to its robust design. It is recommended to check its condition regularly to ensure it shows no signs of wear. This bearing is pre-lubricated by FAG and may last for its entire service life, depending on operating conditions.
Sealing:
The FAG bearing is equipped with two metal shields that provide effective sealing against coarse dust and particles. This type of narrow-gap sealing protects the internal components, ensuring cleaner and longer-lasting operation. In addition, deflectors limit lubricant loss, drastically reducing the need for maintenance.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and mechanical components. Founded in 1883, the brand is recognized for its expertise and technical innovations in the automotive, aerospace, and industrial sectors. Schaeffler stands out for its commitment to quality, sustainability, and energy efficiency, with more than 80,000 employees worldwide.
Features:
This single-row deep-groove ball bearing, manufactured by FAG, features C-generation technology. This technology offers optimized raceway geometry, promoting reduced friction and quiet operation. It is equipped with two metal shields on each side, providing protection against coarse contaminants. Its riveted sheet-metal cage ensures uniform load distribution, thereby extending the product’s service life. The C3 radial clearance allows for use under more demanding temperature and speed conditions.
Maintenance:
Maintenance of this bearing is minimal thanks to its robust design. It is recommended to check its condition regularly to ensure it shows no signs of wear. This bearing is pre-lubricated by FAG and may last for its entire service life, depending on operating conditions.
Sealing:
The FAG bearing is equipped with two metal shields that provide effective sealing against coarse dust and particles. This type of narrow-gap sealing protects the internal components, ensuring cleaner and longer-lasting operation. In addition, deflectors limit lubricant loss, drastically reducing the need for maintenance.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and mechanical components. Founded in 1883, the brand is recognized for its expertise and technical innovations in the automotive, aerospace, and industrial sectors. Schaeffler stands out for its commitment to quality, sustainability, and energy efficiency, with more than 80,000 employees worldwide.
Strengths
- Significant reduction in noise and vibration for quieter operation.
- Optimized performance thanks to improved raceway geometry.
- Increased resistance to wear and corrosion, thereby enhancing durability.
- Narrow-clearance sealing minimizes contamination and friction losses.
- C3 radial clearance, ideal for high-temperature or high-speed operating conditions.
- Optimized performance thanks to improved raceway geometry.
- Increased resistance to wear and corrosion, thereby enhancing durability.
- Narrow-clearance sealing minimizes contamination and friction losses.
- C3 radial clearance, ideal for high-temperature or high-speed operating conditions.
Applications
This bearing is used in various industrial sectors, including mechanical equipment, machine tools, and transmission systems. It is particularly well-suited for environments requiring continuous operation and moderate to high loads, such as electric motors, pumps, and fans.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-c-2z |
| Reference speed | 30000 rpm |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- In stock: Next day delivery
