Deep groove ball bearing NTN 6002LLU/5K, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
NTN - Deep Groove Ball Bearing - 6002LLU/5K
See technical informationSee documentsReferences
NTN:6002LLU/5K
Rubix:204A8829
EAN:4547359003628



Documents
Product details : NTN 6002LLU/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x9 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 2840 N |
| Basic dynamic load, radial - Cr | 6200 N |
| Weight | 0.454 kg |
Show UNSPSC/ECL@SS
£ 2.63 excl. VAT
/ Each
£ 3.16 incl. VAT
- Delivery usually within ( 3 ) days
