Deep groove ball bearing Timken 6009-Z/C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm

6009

See technical information

References

Timken:6009-Z/C3
Rubix:132A6622
EAN:0053893720937
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter75 mm
Width16 mm
See all Specifications

Product details : TIMKEN 6009-Z-C3 BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter75 mm
Width16 mm
Sealingone metal shield
Bearing Clearancec3
Series6009
Basic static load, radial - C0r14000 N
Basic dynamic load, radial - Cr19900 N
£ 17.22 excl. VAT
/ Each
£ 20.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories