6204
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Packaged dimensions (D x W x H) | 51,9938x51,9938x18,9992 mm |
---|---|
Package weight | 108,9 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6204 |
Material | steel |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Usually arrives within 14 working days