Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 15 mm |
Width | 4 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 15 mm |
Width | 4 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 61700 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 25000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 305 N |
Basic dynamic load, radial - Cr | 572 N |
Weight | 0.0015 kg |
Usually arrives within 14 working days