NTN - Deep Groove Ball Bearing - 6008ZZC3/5K
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 68x68x15 mm |
---|---|
Logistic Weight | 196 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 18600 N |
Weight | 3.35 kg |
Usually arrives within 14 working days