Deep groove ball bearing NTN 16004C3, Outer diameter: 42 mm | Width: 8 mm | Inner diameter: 20 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16004C3
Rubix:204A4236
EAN:4547359257816



Documents
Product details : NTN 16004C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x8 mm |
|---|---|
| Logistic Weight | 55 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 4500 N |
| Basic dynamic load, radial - Cr | 8750 N |
| Weight | 0.421 kg |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- Usually arrives within 14 working days
