Deep groove ball bearing SKF 6002-2Z/C2E, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6002-2Z/C2E
Rubix:420A1198
Manufacturer :83205
EAN:7316570197662

Product details : SKF 6002-2Z/C2E SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF ball bearing is designed to deliver reliability and performance in a variety of industrial environments. Ideal for supporting radial and axial loads in both directions, this product stands out for its ease of installation and rugged construction. Thanks to its metal shields, it provides effective protection against contaminants, which extends its service life and reduces maintenance costs.
Features:
This single-row deep-groove ball bearing features two metal shields for protection. With reduced clearance (C2E), it generates higher internal friction, which may slightly limit the maximum speed, but it is suitable for tight installations. Noise and vibration levels are moderate, although the metal shields may amplify certain mechanical noises. Additionally, the reduced clearance (C2E) increases rigidity, which can lead to increased noise and vibration when subjected to loads.
Maintenance:
Maintenance for this bearing is minimal, as it is permanently lubricated with high-quality grease, eliminating the need for relubrication. However, periodic inspections are recommended to check the bearing’s overall condition, including noise, temperature, and the integrity of the flanges.
Sealing:
This bearing is equipped with two metal shields, providing effective protection against medium-sized contaminants. The design of these flanges creates a mechanical barrier, preventing the intrusion of large debris and limiting lubricant loss. Although this sealing is effective, it is important to note that it may not guarantee complete protection against moisture, thereby exposing the bearing to a risk of corrosion in humid environments.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. With a presence in some 40 industrial sectors, SKF specializes in the manufacture of bearings, seals, and lubrication systems. The company is dedicated to innovation, quality, and improving the reliability of rotating equipment, offering solutions tailored to customer needs.
Key Features:
• Easy installation for quick integration into various systems.
• Effective protection against contaminants, extending service life.
• Lifetime lubrication, reducing maintenance costs.
• Ability to withstand high radial loads and moderate axial loads.
Applications:
This deep-groove ball bearing is ideal for applications requiring a tight fit and high precision. It is particularly well-suited for motors with low thermal variations and transmission systems in industrial robots. Additionally, it is suitable for measuring equipment and industrial printers, where strict control of internal clearances is essential to prevent unwanted variations. Its use in low-vibration environments at moderate speeds ensures reliable and long-lasting performance.
Features:
This single-row deep-groove ball bearing features two metal shields for protection. With reduced clearance (C2E), it generates higher internal friction, which may slightly limit the maximum speed, but it is suitable for tight installations. Noise and vibration levels are moderate, although the metal shields may amplify certain mechanical noises. Additionally, the reduced clearance (C2E) increases rigidity, which can lead to increased noise and vibration when subjected to loads.
Maintenance:
Maintenance for this bearing is minimal, as it is permanently lubricated with high-quality grease, eliminating the need for relubrication. However, periodic inspections are recommended to check the bearing’s overall condition, including noise, temperature, and the integrity of the flanges.
Sealing:
This bearing is equipped with two metal shields, providing effective protection against medium-sized contaminants. The design of these flanges creates a mechanical barrier, preventing the intrusion of large debris and limiting lubricant loss. Although this sealing is effective, it is important to note that it may not guarantee complete protection against moisture, thereby exposing the bearing to a risk of corrosion in humid environments.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. With a presence in some 40 industrial sectors, SKF specializes in the manufacture of bearings, seals, and lubrication systems. The company is dedicated to innovation, quality, and improving the reliability of rotating equipment, offering solutions tailored to customer needs.
Key Features:
• Easy installation for quick integration into various systems.
• Effective protection against contaminants, extending service life.
• Lifetime lubrication, reducing maintenance costs.
• Ability to withstand high radial loads and moderate axial loads.
Applications:
This deep-groove ball bearing is ideal for applications requiring a tight fit and high precision. It is particularly well-suited for motors with low thermal variations and transmission systems in industrial robots. Additionally, it is suitable for measuring equipment and industrial printers, where strict control of internal clearances is essential to prevent unwanted variations. Its use in low-vibration environments at moderate speeds ensures reliable and long-lasting performance.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c2 |
| Series | 60 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 50000 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5850 N |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Usually arrives within 14 working days
