Deep groove ball bearing FAG 6332-M-C4, Outer diameter: 340 mm | Width: 68 mm | Inner diameter: 160 mm
Ball bearings
See technical informationReferences
FAG:6332-M-C4
Rubix:274A9673
Manufacturer :0167245690040
EAN:4012801570077

Product details : FAG 6332-M-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63, dimensions according to DIN 625-1
Deep groove ball bearing 63..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 31800 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 68 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63..-m |
| Cage | brass |
| Reference speed | 2800 rpm |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 320000 N |
| Basic dynamic load, radial - Cr | 300000 N |
Show UNSPSC/ECL@SS
£ 1,338.04 excl. VAT
/ Each
£ 1,605.65 incl. VAT
- Usually arrives within 14 working days
