Deep groove ball bearing SNR 6310C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
SNR Single-row Deep groove ball bearing
See technical informationSee documentsReferences
SNR:6310C3
Rubix:103A8164
EAN:3413520150303



Documents
Product details : SNR 6310C3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x30 mm |
|---|---|
| Logistic Weight | 1054 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Reference speed | 7700 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 37900 N |
| Basic dynamic load, radial - Cr | 61800 N |
| Weight | 1.06 kg |
Show UNSPSC/ECL@SS
£ 35.27 excl. VAT
/ Each
£ 42.32 incl. VAT
- Delivery usually within ( 3 ) days
