Deep groove ball bearing FAG 6306-N-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Ball bearings
See technical informationReferences
FAG:6306-N-C3
Rubix:229A4195
Manufacturer :0167231710030
EAN:4012801073622

Product details : FAG 6306-N-C3 RADIAL BALL BEARING 0167231710030
This FAG-brand deep groove ball bearing is an essential component for ensuring smooth motion and reducing friction in various industrial applications. This type of bearing is designed to offer high strength and a long service life.
Features:
This FAG deep groove ball bearing is a single-row ball bearing designed to provide precise rotation and low friction. The sheet steel cage ensures even load distribution, which improves the bearing’s durability. Its open design allows for heat dissipation.
Maintenance:
Maintenance of this deep groove ball bearing is simple and essential for extending its service life. Due to its open design, it is important to ensure regular lubrication, which helps minimize wear on internal components. It is recommended to use lubricants suited to the specific operating conditions to ensure optimal protection against corrosion and wear. Regular monitoring of the bearing’s condition helps detect signs of premature wear and allows for prompt action to prevent unplanned production downtime.
Sealing:
This deep groove ball bearing is designed without a seal, which means it is particularly suitable for applications where the risk of contamination is minimal.
Brand Information:
FAG is a world-renowned brand, recognized for the superior quality of its bearings and mechanical components. Since its founding, FAG has been committed to providing innovative solutions for industry, focusing on reliability, durability, and performance. The brand is part of the Schaeffler Group, a global leader in the production of bearings and motion solutions. FAG products are synonymous with precision and quality, making them indispensable for demanding industrial applications where performance cannot be compromised.
Features:
This FAG deep groove ball bearing is a single-row ball bearing designed to provide precise rotation and low friction. The sheet steel cage ensures even load distribution, which improves the bearing’s durability. Its open design allows for heat dissipation.
Maintenance:
Maintenance of this deep groove ball bearing is simple and essential for extending its service life. Due to its open design, it is important to ensure regular lubrication, which helps minimize wear on internal components. It is recommended to use lubricants suited to the specific operating conditions to ensure optimal protection against corrosion and wear. Regular monitoring of the bearing’s condition helps detect signs of premature wear and allows for prompt action to prevent unplanned production downtime.
Sealing:
This deep groove ball bearing is designed without a seal, which means it is particularly suitable for applications where the risk of contamination is minimal.
Brand Information:
FAG is a world-renowned brand, recognized for the superior quality of its bearings and mechanical components. Since its founding, FAG has been committed to providing innovative solutions for industry, focusing on reliability, durability, and performance. The brand is part of the Schaeffler Group, a global leader in the production of bearings and motion solutions. FAG products are synonymous with precision and quality, making them indispensable for demanding industrial applications where performance cannot be compromised.
Strengths
This deep-groove ball bearing features a robust design that ensures a long service life, even under heavy loads or at high speeds. Its precision manufacturing minimizes energy losses due to internal friction, thereby improving machine efficiency. Its ease of installation and maintenance makes this bearing a practical choice for industry professionals. This single-row rigid ball bearing, featuring a circular groove, is easy to install because it can be mounted axially with a circlip inside the housing. This saves both time and space. The corresponding circlip can be supplied separately. The C3 radial clearance provides better tolerance to thermal expansion and high loads, enhancing the bearing’s reliability and service life.
Applications
This type of bearing is versatile and suitable for a wide range of industrial applications. It is commonly used in electric motors, fans, gearboxes, and various industrial machines where reliability and durability are essential. It is also suitable for a variety of equipment; however, in particularly demanding environments such as the food processing and pharmaceutical industries, additional protection measures may be necessary due to the bearing’s lack of sealing.
Technical specifications
Attributes
| Logistic Weight | 341 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-n |
| Reference speed | 10500 rpm |
| Limit speed | 13700 rpm |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 30500 N |
Show UNSPSC/ECL@SS
£ 10.89 excl. VAT
/ Each
£ 13.07 incl. VAT
- Delivery usually within ( 7 ) days
