Deep groove ball bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 300 mm |
Width | 28 mm |
Logistic Weight | 4800 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 300 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618..-MA |
Cage | Brass |
Reference speed | 2260 rpm |
Limit speed | 3750 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 100000 N |
Usually arrives within 14 working days