References
Facom:1830.1
Rubix:1231592
EAN:3148512277507

Product details : FACOM BRUSH 1830.1
1830 - Brushes and paint brushes
1830.1: Silk brush, extra soft.
1830.3: Stripping brush: nylon on the outside, metal wires in the center.
1830.4: Soft nylon brush.
1830.1: Silk brush, extra soft.
1830.3: Stripping brush: nylon on the outside, metal wires in the center.
1830.4: Soft nylon brush.
Applications
For cleaning, dusting.
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x25x10 mm |
| Package weight | 14 g |
| Length | 190 mm |
| Material | wooden support |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Delivery usually within ( 14 ) days
