OSBORN 9907036179 HELITUF CRIMPED WIRE S/S D22


HELITUF®, crimped Osborn wire

References
osborn:9907-036.179
rubix:387A5118
manufacturer :9907036179
ean:4013349312051
brand logo
brand logo
Technical specifications

Product details : OSBORN 9907036179 HELITUF CRIMPED WIRE S/S D22


HELITUF® internal brush with crimped Osborn wire arranged in a spiral, high-end quality.

Strengths

The spiral-shaped trim arrangement simulates a stroke movement and the material cut previously is conveyed perfectly out of the bore
The brushes can be placed into drill chucks and tool spindles; it is also possible to fit them into collet chucks using Helituf holders
Uniform working
General tip for usage: brush has to have oversize, therefore choose the next in size brush-diameter

Applications

On manually operated machines, for the cleaning and deburring of threaded holes, deburring of edges and longwise recesses (such as keyways)

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x23x88 mm
Logistic Weight13,78 g
Length89 mm
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
  • Usually arrives within 14 working days