Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush
FACOM BRUSH 1830.3
FACOM BRUSH 1830.3
1830 - Brushes and paint brushes
References
facom:
1830.3
rubix:
1231594
ean:
3148512277521
Technical specifications
Length
190
mm
Material
nylon, metal wires
See all Specifications
Product details
Technical specifications
Product details : FACOM BRUSH 1830.3
1830 - Brushes and paint brushes
1830.1: Silk brush, extra soft.
1830.3: Stripping brush: nylon on the outside, metal wires in the center.
1830.4: Soft nylon brush.
Applications
For cleaning, dusting.
Technical specifications
Attributes
Logistic Weight
38
g
Packaged dimensions (D x W x H)
190
x
25
x
25
mm
Package weight
38
g
Length
190
mm
Material
nylon, metal wires
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.06
excl. VAT
/
Each
£
13.27
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 9907036067 HELITUF CRIMPED WIRE STEEL D24
FACOM BRUSH 1830.1
OSBORN 9907036172 HELITUF CRIMPED WIRE S/S D19
SPARTEX 845053 SMOOTHING BRUSH NYLON MATERIAL 200MM
OSBORN 6X0.08MMSTLWIREBRUSH 9907-035021
OSBORN 9907-035041 SITUFT INTERNAL WIRE BRUSH 10MM OE2007
OSBORN 25X0.08 STLWIREBRUSH 9907-035117
VIKAN 70374 RED TANK BRUSH 205MM HARD
BAHCO 9-469-00-0-0 FILE CLEANING CARD
VIKAN 4186/3 WASHBRUSH LONG BLUE 41863
ROEBUCK FILE BRUSH 100 X 50MM
BAHCO 9-467-00-0-0 FILE CLEANER CARD + BRUSH
VIKAN 70373 BLU TANK BRUSH 205MM HARD
OSBORN 16X0.08STLWIREBRUSH 9907-035087
MAKITA 191657-9 ROUND BRUSH 403, MULTICOLOUR