OSBORN 9907036155 HELITUF CRIMPED WIRE S/S D13


HELITUF®, crimped Osborn wire

References
osborn:9907-036.155
rubix:387A5116
manufacturer :9907036155
ean:4013349311986
brand logo
brand logo
Technical specifications

Product details : OSBORN 9907036155 HELITUF CRIMPED WIRE S/S D13


HELITUF® internal brush with crimped Osborn wire arranged in a spiral, high-end quality.

Strengths

The spiral-shaped trim arrangement simulates a stroke movement and the material cut previously is conveyed perfectly out of the bore
The brushes can be placed into drill chucks and tool spindles; it is also possible to fit them into collet chucks using Helituf holders
Uniform working
General tip for usage: brush has to have oversize, therefore choose the next in size brush-diameter

Applications

On manually operated machines, for the cleaning and deburring of threaded holes, deburring of edges and longwise recesses (such as keyways)

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x13x87 mm
Logistic Weight11,94 g
Length89 mm
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
  • Usually arrives within 14 working days