References
Facom:1830.4
Rubix:1231596
EAN:3148512277538

Product details : FACOM BRUSH 1830.4
1830 - Brushes and paint brushes
1830.1: Silk brush, extra soft.
1830.3: Stripping brush: nylon on the outside, metal wires in the center.
1830.4: Soft nylon brush.
1830.1: Silk brush, extra soft.
1830.3: Stripping brush: nylon on the outside, metal wires in the center.
1830.4: Soft nylon brush.
Applications
For cleaning, dusting.
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x35x25 mm |
| Package weight | 51 g |
| Length | 230 mm |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 13.43 excl. VAT
/ Each
£ 16.12 incl. VAT
- Delivery usually within ( 14 ) days
