Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush
ROEBUCK FILE BRUSH 100 X 50MM
ROEBUCK FILE BRUSH 100 X 50MM
File card brush
References
roebuck:
4968936
rubix:
010869
Product details
Technical specifications
Product details : ROEBUCK FILE BRUSH 100 X 50MM
Roebuck file brush
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.37
excl. VAT
/
Each
£
24.44
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 70374 RED TANK BRUSH 205MM HARD
VIKAN 4186/3 WASHBRUSH LONG BLUE 41863
BAHCO 9-467-00-0-0 FILE CLEANER CARD + BRUSH
OSBORN 25X0.08 STLWIREBRUSH 9907-035117
OSBORN 16X0.08STLWIREBRUSH 9907-035087
VIKAN 70375 WHT TANK BRUSH 205MM HARD
OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
FIT4THEJOB FFJ2 2IN ALL PURPOSE PAINT BRUSH
BAHCO 9-469-00-0-0 FILE CLEANING CARD
OSBORN 9907036172 HELITUF CRIMPED WIRE S/S D19
OSBORN 9907036155 HELITUF CRIMPED WIRE S/S D13
OSBORN 9907-035041 SITUFT INTERNAL WIRE BRUSH 10MM OE2007
OSBORN 9907036042 HELITUF CRIMPED WIRE STEEL D16
FACOM BRUSH 1830.1
VIKAN 70373 BLU TANK BRUSH 205MM HARD