OSBORN 9907036172 HELITUF CRIMPED WIRE S/S D19
HELITUF®, crimped Osborn wire
See technical informationReferences
Osborn:9907-036.172
Rubix:387A5117
Manufacturer :9907036172
EAN:4013349312044



Product details : OSBORN 9907036172 HELITUF CRIMPED WIRE S/S D19
HELITUF® internal brush with crimped Osborn wire arranged in a spiral, high-end quality.
Strengths
The spiral-shaped trim arrangement simulates a stroke movement and the material cut previously is conveyed perfectly out of the bore
The brushes can be placed into drill chucks and tool spindles; it is also possible to fit them into collet chucks using Helituf holders
Uniform working
General tip for usage: brush has to have oversize, therefore choose the next in size brush-diameter
The brushes can be placed into drill chucks and tool spindles; it is also possible to fit them into collet chucks using Helituf holders
Uniform working
General tip for usage: brush has to have oversize, therefore choose the next in size brush-diameter
Applications
On manually operated machines, for the cleaning and deburring of threaded holes, deburring of edges and longwise recesses (such as keyways)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x20x88 mm |
|---|---|
| Logistic Weight | 15,04 g |
| Length | 89 mm |
| Material | corrugated stainless steel wire |
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
- Delivery usually within ( 5 ) days
