Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush
VIKAN 4186/3 WASHBRUSH LONG BLUE 41863
VIKAN 4186/3 WASHBRUSH LONG BLUE 41863
Brush Cemex Trescon
References
cemex trescon:
41863
rubix:
124A8242
ean:
5705020418631
Product details
Technical specifications
Product details : VIKAN 4186/3 WASHBRUSH LONG BLUE 41863
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.31
excl. VAT
/
Each
£
8.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK FILE BRUSH 100 X 50MM
VIKAN 70374 RED TANK BRUSH 205MM HARD
BAHCO 9-467-00-0-0 FILE CLEANER CARD + BRUSH
OSBORN 9907036172 HELITUF CRIMPED WIRE S/S D19
BAHCO 9-469-00-0-0 FILE CLEANING CARD
OSBORN 9907036155 HELITUF CRIMPED WIRE S/S D13
OSBORN 6X0.08MMSTLWIREBRUSH 9907-035021
OSBORN 25X0.08 STLWIREBRUSH 9907-035117
OSBORN 9907036179 HELITUF CRIMPED WIRE S/S D22
FACOM BRUSH 1830.4
OSBORN 9907036067 HELITUF CRIMPED WIRE STEEL D24
OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
OSBORN 9907036042 HELITUF CRIMPED WIRE STEEL D16
OSBORN 16X0.08STLWIREBRUSH 9907-035087
SPARTEX 845053 SMOOTHING BRUSH NYLON MATERIAL 200MM